Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
Updated: 1/27/2026
- Zoro Staff
- 4 min read
The Ultimate Guide to Standard and Metric Wrench Sizes

Wrench size charts are a great resource to help you quickly determine which size wrench you need for a particular job. Wrenches come in two types of sizing: Standard (or SAE) and Metric. In this article, we’ll look at a wrench size chart, wrenches according to socket sizes, and a standard-to-metric conversion chart.

Wrench Size Chart

This wrench size chart features both standard and metric wrench sizes from smallest to largest. The bolt diameter is the measurement between the two prongs of the wrench. Determine compatible nut and bolt sizes based on this diameter measurement.

Standard and Metric Wrench Sizes

Bolt Diameter

Metric Standard
1/8" 8mm 5/16"
3/16" 10mm 3/8"
1/4" 11mm 7/16"
5/16" 13mm 1/2"
3/8" 14mm 9/16"
7/16" 16mm 5/8"
1/2" 19mm 3/4"
9/16" 21mm 13/16"
  22mm 7/8"
5/8" 24mm 15/16"
  25mm 1"
3/4" 29mm 1-1/8"
  32mm 1-1/4"
7/8" 34mm 1-5/16"
  35mm 1-3/8"
1" 38mm 1-1/2"
  41mm 1-5/8"
1-1/8" 43mm 1-11/16"
  45mm 1-3/4"
1-1/4" 48mm 1-7/8"
1-3/8" 51mm 2"
1-1/2" 57mm 2-1/4"
1-5/8" 64mm 2-1/2"
1-3/4" 67mm 2-5/8"
  70mm 2-3/4"
1-7/8" 75mm 2-15/16"
  76mm 3"
2" 80mm 3-1/8"
  83mm 3-1/4"
2-1/4" 89mm 3-1/2"
  95mm 3-3/4"
2-1/2" 99mm 3-7/8"
  102mm 4"
2-3/4" 108mm 4-1/4"
  114mm 4-1/2"
3" 118mm 4-5/8"
3-1/4" 127mm 5"
3-1/2" 137mm 5-3/8"
  140mm 5-1/2"
3-3/4" 146mm 5-3/4"
  152mm 6"
  165mm 6-1/2"
  178mm 7"

 

Standard Socket Sizes Chart

Now that you have an understanding of metric and standard wrench sizes, let’s take a look at standard socket sizes. These measurements refer to standard tools, bolts, and sockets.

Standard Socket Sizes
1/4" Drive 3/8" Drive 1/2" Drive 3/4" Drive 1" Drive
5/32" 1/4" 3/8" 7/8" 1-5/8"
3/16" 5/16" 7/16" 15/16" 1-11/16"
7/32" 3/8" 1/2" 1" 1-3/4"
1/4" 7/16" 9/16" 1-1/16" 1-13/16"
9/32" 1/2" 19/32" 1-1/8" 1-7/8"
5/16" 9/16" 5/8" 1-3/16" 2"
11/32" 5/8" 21/32" 1-1/4" 2-1/8"
3/8" 11/16" 11/16" 1-5/16" 2-3/16"
7/16" 3/4" 3/4" 1-3/8" 2-1/4"
1/2" 13/16" 25/32" 1-7/16" 2-3/8"
9/16" 7/8" 13/16" 1-1/2" 2-1/2"
  15/16" 7/8" 1-5/8" 2-5/8"
  1" 15/16" 1-11/16" 2-3/4"
    1" 1-3/4" 2-15/16"
    1-1/16" 1-13/16" 3"
    1-1/8" 1-7/8" 3-1/8"
    1-3/16" 2"  
    1-1/4" 2-1/8"  
    1-1/2" 2-3/16"  
      2-1/4"  

 

Standard-to-Metric Conversion Chart

If you need to convert metric to standard sizing (or vice versa), utilize this next chart. It’s important to keep in mind that the size correlation may not be exact in some instances. This chart can be used for sockets, wrenches, and other tools.

Standard to Metric Sizes
SAE Sizes Metric Sizes Similar Socket Sizes
5/32" 4mm 5/32" and 4mm are almost the same
  4.5mm  
3/16"    
  5mm  
  5.5mm  
7/32"    
  6mm  
1/4"    
  6.5mm  
  7mm  
9/32"    
5/16"   5/16" and 8mm are almost the same
  8mm  
11/32"    
  9mm  
3/8"    
  10mm  
13/32"    
  11mm 7/16" and 11mm are almost the same
7/16"    
15/32"   15/32" and 12mm are almost the same
  12mm  
1/2"    
  13mm  
17/32"    
  14mm  
9/16"    
  15mm 19/32" and 15mm are almost the same
19/32"    
5/8"    
  16mm  
21/32"    
  17mm  
11/16"    
  18mm  
23/32" 19mm 3/4" and 19mm are almost the same
3/4"    
25/32"    
  20mm  
13/16"    
  21mm  
27/32"    
  22mm  
7/8"    
  23mm 29/32" and 23mm are almost the same
29/32"    
15/16"    
  24mm  

 

Zoro has wrenches, wrench sets, and sockets for every job under the sun. Whether you're just building your tool kit or you need a specialty tool, shop our vast assortment of the brands you love today.

Product Compliance and Suitability

The product statements contained in this guide are intended for general informational purposes only. Such product statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions.

Related Articles