1 oz Square Clear Plastic Short Quadrato Cup - 1 3/4in x 1 3/4in x 1in, 100PK
- Mfr # RWP0140C
- Zoro # G425035516
product price:Â
$
54.99
/pk of 100, $0.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0140C
- Zoro #
- G425035516
- UPC #
- 818247000000
- Country of Origin
- China
Description
Serve desserts elegantly in our Mini Serve 2-ounce Square Clear Plastic Short Quadrato Cups. Made from sturdy plastic material, these clear dessert cups promise exceptional durability. The straight sides and square base of these clear dessert cups contribute to a classy cube design. These 3-ounce dessert bowls are reinforced with thick walls to prevent any cracking or breaking during usage. With a contemporary transparent design, these square dessert cups offer a chic aesthetic that is perfect for sophisticated events. The recyclability and disposability of these cubic plastic dessert bowls marry sustainability with easy cleanup post-event. With a capacity of 2 ounces and measuring 1.75 inches in length by 1.75 inches in width by 1 inch in height, these plastic dessert bowls are perfectly sized for individual treats and securely contain contents. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.