1.5 oz Square Natural Bamboo Mini Kova Bowls and 100 Natural Bamboo 3.5in Mini Forks, 100PK
- Mfr # BNRW0155
- Zoro # G925032718
product price:Â
$
138.99
/pk of 100, $1.39/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0155
- Zoro #
- G925032718
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve bite-sized appetizers in style with our Bambuddha 1.5-ounce Square Natural Bamboo Mini Kova Bowls with Natural Bamboo Mini Forks. Constructed from sustainable bamboo, these disposable bowls are naturally durable and ideal for serving hot and cold food items. These durable bamboo forks are designed with two long tines, perfect for picking up snacks in a hassle-free manner. Holding up to 1.5 ounces, these serving bowls are ideal for presenting small appetizers, desserts, or hors d'oeuvres. These wooden containers and cocktail forks are biodegradable and commercially compostable, helping you reduce your carbon footprint while minimizing the impact of traditional plastic tableware. The smooth, splinter-free design of these bamboo bowls and single-use tasting forks ensures they remain durable and intact. These appetizer bowls measure 2.5 inches in length by 2.5 inches in width by 1 inch in height and have a capacity of 1.5 ounces, while the included wooden fork measures 3.5 inches in length. Each order includes 100 bowls and 100 forks. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.