2 oz Square White Plastic Girata Dessert Dish and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0229
- Zoro # G625033589
product price:Â
$
60.59
/pk of 100, $0.61/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0229
- Zoro #
- G625033589
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve delectable miniature treats with style using our Mini Serve 2-ounce Square White Plastic Girata Dessert Dishes with Silver Plastic Mini Forks. These dessert cups and 4-inch forks are constructed from high-quality plastic, ensuring they are sturdy enough for rigorous catering use. With a contemporary design and smooth white finish, these serving dishes create an elegant presentation for tantalizing fruit, cakes, and other bite-sized delights. These party dishes have a capacity of 2 ounces and are ideal for serving mini portions of cold food items. Paired with the included silver plastic forks, these dessert dishes make an impeccable pairing for upscale catered events and restaurants. These plastic forks have durable and sturdy handles, giving them the strength to stand up to hearty bites of creamy polenta and rich chocolate mousse. To provide a swift after-service cleanup, these white cups and appetizer forks are disposable. These plastic dishes measure 2 inches in length by 2 inches in width by 1.75 inches in height and can hold up to 2 ounces, while the mini forks measure 4 inches in length. Each order includes 100 dishes and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.