2 oz Square White Plastic Girata Dessert Dish and 100 Silver Plastic 4in Mini Spoons, 100PK
- Mfr # BNRW0423
- Zoro # G825032474
product price:Â
$
60.59
/pk of 100, $0.61/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0423
- Zoro #
- G825032474
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve appetizers and desserts in style with our Bundle: Mini Serve 100 2-ounce Square White Plastic Girata Dessert Dish with 100 Silver Plastic 4-inch Mini Spoons. This bundle includes durable PS plastic Girata dessert dishes and premium silver plastic mini spoons, both designed to enhance the visual appeal of your gourmet creations. The quadrilateral design of these white mini cups injects a distinct elegance, seamlessly accommodating a myriad of sweet delicacies and mini appetizers. Boasting a pristine white hue, these disposable cups simplify event management and ensure effortless cleanup. The shiny silver finish of these 4-inch plastic spoons effortlessly enhances the presentation, complementing miniature delights like tuna tartare or personal-sized strawberry shortcakes, while their sturdy handles stand up to hefty bites. With a 2-ounce capacity and dimensions of 2 inches in length by 2 inches in width by 1.75 inches in height for the cups, and 4-inch length for the spoons, this bundle provides the perfect size for serving stylish bite-sized eats. Each order includes 100 plastic dessert dishes and 100 mini spoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.