2 oz Square White Plastic Short Quadrato Cups and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0325
- Zoro # G825029153
product price:Â
$
60.59
/pk of 100, $0.61/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0325
- Zoro #
- G825029153
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bring your miniature dessert presentation to the next level with our Mini Serve 2-ounce Square White Plastic Short Quadrato Cups with Silver Plastic Mini Forks. Crafted from premium plastic, these white cups and cake forks are conveniently disposable, making them an ideal option for quick and easy after-service cleanup. These tasting cups can hold up to 2 ounces and are perfect for displaying individual bite-sized treats in style at any catered event or banquet. Featuring a trendy square shape and chic white finish, these plastic cups effortlessly enhance puddings, parfaits, sundaes and other sweet treats. With a shiny silver finish and sturdy handles, these plastic forks are designed to stand up to substantial bites of any dish while elevating your table setting. These parfait cups measure 1.75 inches long by 1.75 inches wide by 1 inch tall and have a capacity of 2 ounces, while the included mini forks measure 4 inches long. Each order includes 100 cups and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.