2oz Round Seagreen Plastic Le Fleur Cups and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0266
- Zoro # G325027390
product price:Â
$
53.45
/pk of 100, $0.53/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0266
- Zoro #
- G325027390
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve your guests in style with our Mini Serve 2-ounce Round Seagreen Plastic Le Fleur Cups with Silver Plastic Mini Forks. Constructed from high-quality plastic, these round cups have a tinted-seagreen finish, while the cake forks feature a shiny silver finish to elevate your presentation effortlessly, making them ideal for all events. Disposable, these parfait bowls provide a convenient after-service cleanup. Holding up to 2 ounces, these dessert cups are ideal for sampling and tasting a variety of miniature bites, from fruit and nuts to shrimp and candies. The sturdy and dependable build of these disposable forks allows them to scoop up hearty bites without bending or breaking. These seagreen cups measure 2.25 inches in length by 1.5 inches in width by 1.25 inches in height and have a capacity of 2 ounces, while the plastic forks measure 4 inches in length. Each order includes 100 cups and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.