2oz Square Seagreen Plastic Girata Dessert Dish and 100 Silver Plastic 4in Mini, 100PK
- Mfr # BNRW0228
- Zoro # G625032100
product price:Â
$
60.59
/pk of 100, $0.61/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0228
- Zoro #
- G625032100
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make a stylish addition to any catered event or restaurant with our Mini Serve 2-ounce Square Seagreen Plastic Girata Dessert Dishes with Silver Plastic Mini Forks. These seagreen cups and appetizer forks are crafted from high-quality plastic, making them perfect for serving various cold food items. In this bundle, these plastic cups have a contorted quadrilateral design with a tinted seagreen finish, while the cake forks have a shiny silver finish that provides an elegant shape for serving mini desserts, fruit, and appetizers. These dessert cups have a capacity of 2 ounces and are perfectly sized for bite-sized portions. With strong, sturdy handles, these plastic forks are ideal for spearing decadent cake, polenta, or gelato bites. These party dishes and 4-inch forks are disposable and suitable for all events, providing a quick cleaning experience. Measuring 2 inches in length by 2 inches in width by 1.75 inches in height, these serving dishes can hold up to 2 ounces, while the mini forks measure 4 inches in length. Each order includes 100 dishes and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.