Shop RESTAURANTWARE
Create Account
2oz Square Seagreen Plastic Mini Kova Cups and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0247
- Zoro # G225027445
product price:Â
$
46.45
/pk of 100, $0.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0247
- Zoro #
- G225027445
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve various entrees or desserts for any catered affair sustainably with our Mini Serve 2-ounce Square Seagreen Plastic Mini Kova Cups with Silver Plastic Mini Forks. Constructed from premium plastic, these seagreen cups are durable and sturdy, allowing them to securely contain a variety of cold treats, from gelato to fruit salad, without the worry of spills or breaks. These dessert cups and cake forks are disposable to streamline your cleaning process after events. With a sleek square shape and tinted-seagreen finish, these food cups provide a playful pop of color that will delight guests, while their small size makes them perfect for individual servings. These serving cups have a capacity of 2 ounces and are ideal for serving small portions of culinary delights. Accompanying the mousse cups are these mini forks with a shiny silver finish that effortlessly enhances your tablescape. These 4-inch forks feature strong and sturdy handles, which can withstand hearty bites of cake and pastry without bending. Pair these appetizer cups with their coordinating lids (SKU: RWP0305C) to form a tight-fitting seal. These square cups measure 2 inches long by 2 inches wide by 1.75 inches tall and have a capacity of 2 ounces, while the plastic forks measure 4 inches long. Each order includes 100 cups and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.