4 oz Square White Plastic Tall Quadrato Cups and 100 Silver Plastic 4in Mini Spoons, 100PK
- Mfr # BNRW0455
- Zoro # G725035575
product price:Â
$
81.85
/pk of 100, $0.82/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0455
- Zoro #
- G725035575
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your event with our Bundle: Mini Serve 100 4-ounce Square White Plastic Tall Quadrato Cups with 100 Silver Plastic 4-inch Mini Spoons. This bundle includes our plastic quadrato cups and silver plastic mini spoons, providing durability and style. These appetizer cups are made from premium plastic, ensuring durability to cracking and warping for reliable use. The square shape of these plastic cups creates a modern look, adding a sleek and stylish element to any appetizer presentation. These disposable cups have a white finish that offers a clean and minimalist aesthetic. The silver plastic finish of these 4-inch spoons effortlessly enhances the presentation of your tantalizing dishes, from miniature tuna tartare to personal-sized strawberry shortcakes. With sturdy handles, these disposable spoons can handle hefty bites and big scoops, making them ideal for polenta and gelato. These dessert cups and plastic spoons are disposable and can be discarded after use, facilitating an easy cleanup. Measuring 2 inches in length by 2.75 inches in width by 2 inches in height, these plastic cups can hold up to 4 ounces. Each order includes 100 cups and 100 spoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.