4oz Square Seagreen Plastic Tall Quadrato Cups and 100 Silver Plastic 4in Mini, 100PK
- Mfr # BNRW0260
- Zoro # G125026548
product price:Â
$
81.85
/pk of 100, $0.82/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0260
- Zoro #
- G125026548
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve your desserts and appetizers in style with our Mini Serve 4-ounce Square Seagreen Plastic Tall Quadrato Cups with Silver Plastic Mini Forks. Crafted from high-quality plastic, these square cups and dinner forks are conveniently disposable for an easy after-service cleanup, making them perfect for any catered event or restaurant. The trendy square shape and tinted-seagreen finish of these appetizer cups will impress your guests, while the 4-ounce capacity is ideal for puddings, ice cream, fruit salads, and bite-sized appetizers. These seagreen cups have subtle footed bases for stability and facilitate easy serving pickup. The accompanying cake forks have a shiny silver finish with a sturdy handle to stand up your heart scoops while adding flair to your tablescape. These dessert cups measure 2 inches long by 2.75 inches wide by 2 inches tall and have a capacity of 4 ounces, while the plastic forks measure 4 inches long. Each order includes 100 cups and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.