6oz Square Black Plastic Large Girata Dish and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0306
- Zoro # G725034936
product price:Â
$
81.85
/pk of 100, $0.82/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0306
- Zoro #
- G725034936
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve up delectable tasting portions in style with our Mini Serve 6-ounce Square Black Plastic Large Girata Dishes with Silver Plastic Mini Forks. In this set, these plastic dishes feature crisp geometric corners and clean lines to elevate any culinary creation, while the shiny silver plastic forks add an elegant touch for enjoying each tasty morsel. These square dishes have a capacity of 6 ounces and are perfectly sized for individual servings of spicy tuna tartare, kale caesar salad, or lemon posset. Made from premium plastic, these serving dishes and appetizer forks are disposable and ideal for catered events, cafes, and restaurants seeking a swift after-service cleanup. These mini forks have durable handles that allow guests to easily scoop up hearty portions of mushroom risotto and pistachio gelato. Measuring 3.25 inches in length by 2.75 inches in width by 3 inches in height, these black cups have a capacity of 6 ounces, while the included plastic forks measure 4 inches in length. Each order includes 100 dishes and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.