6oz Square White Plastic Large Girata Dish and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0308
- Zoro # G825023380
product price:Â
$
81.85
/pk of 100, $0.82/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0308
- Zoro #
- G825023380
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve food in style with our Mini Serve 6-ounce Square White Plastic Large Girata Dishes with Silver Plastic Mini Forks. Constructed from premium plastic, these geometric-inspired square white cups feature a sleek twisted shape and widened opening to elegantly display your delectable hors d'oeuvres and miniature desserts. These silver plastic forks have sturdy handles that effortlessly enhance the presentation of your tantalizing dishes while standing up to hearty bites. Holding up to 6 ounces, these square dishes are perfect for serving single portions of various cold food items. Conveniently disposable, these serving dishes and appetizer forks are a perfect stylish flatware option for events and venues looking for a hassle-free cleanup. These food cups measure 3.25 inches in length by 2.75 inches in width by 3 inches in height and have a capacity of 6 ounces, while the included plastic forks measure 4 inches in length. Each order includes 100 dishes and 100 forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.