Shop RESTAURANTWARE
Create Account
7 oz Round Clear Plastic Large Parfait Glass and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0282
- Zoro # G925027752
product price:Â
$
95.99
/pk of 100, $0.96/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0282
- Zoro #
- G925027752
- UPC #
- 840126000000
- Country of Origin
- China
Description
Impress your guests with an elegant tablescape using our Mini Serve 7-ounce Round Clear Plastic Large Parfait Glasses with Silver Plastic Mini Forks. These parfait cups have a a crystal clear finish and a unique platform base and are excellent for showcasing every delicious layer of your best-selling treats while adding a touch of elegance to any tablescape in any event setting. Constructed from high-quality plastic, these appetizer cups are built to stand up to hefty portions of your decadent chocolate mousse or spicy tuna tartare. Pair these dessert cups with their coordinating lids (SKU: RWP0045C) for easy, space-saving storage and transportation. Accompanying the clear glasses are these mini forks featuring a shiny silver finish designed to enhance the presentation of your tantalizing dishes effortlessly. These clear cups and tasting forks are conveniently disposable for an easy cleaning experience after eating. With their strong and sturdy handles, these cake forks are built to stand up to hefty bites of polenta and big scoops of gelato. These clear plastic glasses measure 3 inches in diameter by 3.5 inches in height and have a capacity of 7 ounces, while the plastic forks measure 4 inches in length. Each order includes 100 glass and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.