8oz Square Powder Pink Plastic Large Kova Cups and 100 Silver Plastic 4in Mini, 100PK
- Mfr # BNRW0290
- Zoro # G725023244
product price:Â
$
59.15
/pk of 100, $0.59/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0290
- Zoro #
- G725023244
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bring style and convenience to your catered events with our Mini Serve 8-ounce Square Powder Pink Plastic Large Kova Cups with Silver Plastic Mini Forks. Featuring a soft powder pink finish, these dessert cups add a lovely pop of color and whimsy to any tablescape. Constructed from premium plastic, these parfait cups and tasting forks are disposable to provide a short cleanup process after meals. These decorative cups can hold up to 8 ounces and are perfect for serving small portions of savory appetizers and delectable desserts. With their shiny silver finish and sturdy handles, these mini forks effortlessly enhance the look of your dishes while standing up to substantial bites. Pair these disposable cups with lids (SKU: RWP0049C) to take your fares on the go. These square cups measure 2.75 inches long by 2.75 inches wide by 2.75 inches tall and have a capacity of 8 ounces, while the included plastic forks measure 4 inches long. Each order includes 100 cups and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.