8oz Square Smoked Gray Plastic Large Kova Cups and 100 Silver Plastic 4in Mini, 100PK
- Mfr # BNRW0291
- Zoro # G325027925
product price:Â
$
59.15
/pk of 100, $0.59/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0291
- Zoro #
- G325027925
- UPC #
- 840126000000
- Country of Origin
- China
Description
Add a touch of sophistication to your catering presentations with our Mini Serve 8-ounce Square Smoked Gray Plastic Large Kova Cups with Silver Plastic Mini Forks. Featuring a grey-tinted finish, these dessert containers provide an attractive way to serve miniature desserts or hors d'oeuvres. Designed with a high-quality plastic construction, these dessert cups and cake forks are conveniently disposable for quick and easy cleanup. Accompanying the appetizer cups are these dessert forks featuring a shiny silver finish designed to effortlessly enhance the presentation of your tantalizing dishes. These tasting forks have strong and sturdy handles and are built to stand up to hefty bites of polenta and big scoops of gelato. With a capacity of 8 ounces, these decorative cups are an excellent choice for serving single portions of desserts or appetizers. Pair these disposable cups with lids (SKU: RWP0049C) to complete your fully portable and hassle-free food preparation. These square cups measure 2.75 inches long by 2.75 inches wide by 2.75 inches tall and have a capacity of 8 ounces, while the included plastic forks measure 4 inches long. Each order includes 100 cups and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.