Amalfi Basketweave Metallic Silver Vinyl Woven Placemat - 16in x 12in, 6PK
- Mfr # RWA0437
- Zoro # G625032735
product price:Â
$
29.95
/pk of 6, $4.99/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0437
- Zoro #
- G625032735
- UPC #
- 747989000000
- Country of Origin
- China
Description
Add a glimmering touch of style to your table with our Amalfi Basketweave Metallic Silver Vinyl Woven Placemats. Combining a classic basketweave design with an eye-catching metallic silver finish, these silver vinyl placemats can be used to create dynamic tablescapes and beautiful place settings. Constructed from durable vinyl, these easy-to-clean placemats can handle spills and splatters with a quick wipe. These heat-resistant placemats enable hot dishes and plates to be placed on the table without damaging the surface. The shock-absorbent material of these premium table mats protects tables from scratches. These reusable placemats can be used indoors and outdoors, making them a versatile choice for any setting. The textured basketweave pattern of these dining table mats gives these wipeable placemats an artisanal touch. Measuring 16 inches in length by 12 inches in width, these generously sized placemats provide ample space for plates and glasses with no slipping or sliding. Sold in a 6 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.