Amalfi Basketweave White Pearl Vinyl Woven Placemat - 16in x 12in, 6PK
- Mfr # RWA0434
- Zoro # G725035896
product price:Â
$
29.95
/pk of 6, $4.99/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0434
- Zoro #
- G725035896
- UPC #
- 747989000000
- Country of Origin
- China
Description
Add style and functionality to your table with our Amalfi Basketweave White Pearl Vinyl Woven Placemats. These vinyl placemats are easy to clean by simply wiping them down to remove spills and messes. Featuring a sleek basketweave pattern and a pearly white finish, white vinyl placemats add a dynamic pop of style to any occasion. Constructed from durable, heat-resistant vinyl, these dining table placemats are shock-absorbent and reusable for everyday use. These wipeable placemats protect tables from scratches, stains, and heat damage with their premium vinyl material construction. These easy-to-clean placemats can be quickly wiped down between uses for continuous protection and style. The textured basketweave pattern of these versatile placemats gives the table a high-end look. Measuring 16 inches in length by 12 inches in width, these rectangular placemats provide ample coverage for plates and glasses with their generous size. Shipped in a 6 count box,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.