Shop RESTAURANTWARE
Create Account
Asporto 28 oz Rectangle White Plastic To Go Box -Clear Lid, Microwavable - 8 3/4inx6inx1, 100PK
- Mfr # RWP0189W
- Zoro # G825033389
product price:Â
$
67.55
/pk of 100, $0.68/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0189W
- Zoro #
- G825033389
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Give guests a sneak peek inside your perfectly prepared dishes with our Asporto 28-ounce Rectangle White Plastic To Go Boxes. Constructed from heat-resistant and BPA-free polypropylene plastic, these disposable meal prep containers are grease-resistant, moisture-resistant, and microwave-safe. Their durable plastic construction is built to expertly hold its shape in the microwave, while its strong and sturdy base supports hefty portions of your dishes. Each of these microwavable food containers has an included clear plastic lid that snaps on to form a leak-resistant and mess-free seal. Conveniently disposable and recyclable, these plastic to go containers with lids are a great food packaging solution for cafes, food trucks, and restaurants. Each of these white plastic to go containers measures 8.75 inches in length by 6 inches in width by 1.5 inches in height, and can contain up to 28 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.