Asporto 32 oz White Plastic 2 Compartment Food Container -Clear Lid, Microwavable - 8 3/4in x, 100PK
- Mfr # RWP0455W
- Zoro # G025025962
product price:Â
$
84.75
/pk of 100, $0.85/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0455W
- Zoro #
- G025025962
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Neatly organize main meals from side dishes using our Asporto 32-ounce White Plastic 2 Compartment Food Containers. Crafted from PP plastic, these disposable takeaway boxes are BPA-free and heat-resistant, making them safe for packing a variety of food items. These meal prep containers are constructed with 2 built-in compartments that have a capacity of 12.5 and 8 ounces to efficiently separate entrees from snacks or sides. Each takeaway container is equipped with included clear plastic lids that snap onto the containers, creating a secure seal to avoid messes. Microwave-safe, these white to go boxes conveniently lets you reheat meals. These 2 compartment food containers feature a clean white finish to complement the theme or colors of your establishment. For a quick after-service cleanup, these take out boxes are disposable and recyclable to highlight the environmentally friendly practices of your foodservice establishments. These white food carry out containers measures 8.75 inches in length by 6 inches in width by 2 inches in height and have a total capacity of 32 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.