Bag Tek Clear Acrylic Portion Bag Dispenser - 9 1/4in x 6 1/4in x 13 1/4in, 6PK
- Mfr # RWP2005C-MC
- Zoro # G225023225
product price:Â
$
155.99
/pk of 6, $26.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP2005C-MC
- Zoro #
- G225023225
- UPC #
- 840490000000
- Country of Origin
- China
Description
Efficiently manage your kitchen storage with our Acrylic Portion Bag Holder, which features traditional day-of-the-week color printings in English, Spanish, and French to streamline inventory management and ensure easy identification. Crafted from clear acrylic, this holder provides excellent visibility so staff can quickly see and access the contents without any delay. The sturdy 3 millimeter acrylic construction delivers reliable durability for daily use in busy kitchens. With its saddle pack dispensing design, the holder stands freely on the counter with bag openings facing forward for convenient one-handed access. It allows portioning to occur from both sides, enabling faster workflow and simultaneous use by multiple staff members. The design keeps hanging portion bags elevated and completely off the countertop or workspace to maintain hygiene and prevent contamination. Measuring a compact 9 inches in width, 6.25 inches in height, and 13.25 inches in depth, this clear portion bag organizer optimizes valuable counter space in high-volume environments. Pair this dispenser with our compatible portion bags for seamless dispensing and optimal performance. Upgrade your kitchen efficiency with this essential tool for consistent portion control. Sold in a 6 count box. Portion bags are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.