Bag Tek Frenchie Paper Bag - 12 lb - 7in x 4 1/4in x 12 1/2in, 100PK
- Mfr # RWA0843BLF
- Zoro # G825025575
product price:Â
$
24.49
/pk of 100, $0.24/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0843BLF
- Zoro #
- G825025575
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enable customers to effortlessly carry meals and groceries using our Bag Tek Frenchie Paper Bags. Designed to hold up to 12 pounds, these merchandise bags are ideal for packing larger orders. Crafted from high-quality paper, these take out bags are durable with a grease-resistant coating to eliminate oil or sauce leaks. The distinctive Frenchie design of these disposable lunch bags adds a touch of flair, complementing your establishments take out supplies. To easily store your leftovers, these disposable paper bags are freezer-safe. These paper deli bags have an open-top design for easy access and fold-down capability to lock in meals, ensuring mess-free transport. The flat bottom construction of these popcorn bags enables them to stand on their own, providing stability on surfaces. These grocery bags are disposable for swift cleanup. Each disposable take out bag has a capacity of 12 pounds and measures 7 inches in length by 4.25 inches in width by 12.5 inches in height. Shipped in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.