Bag Tek Red Paper Printed Hot Dog Foil Bag - 1/2 Gallon - 4 1/4in x 6 1/2in x 14 1/2in, 100PK
- Mfr # RWM0224R
- Zoro # G525023185
product price:Â
$
38.59
/pk of 100, $0.39/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM0224R
- Zoro #
- G525023185
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep your hot dogs warm for your customers with our Bag Tek Red Paper Printed Hot Dog Foil Bags. These food packaging bags can hold half a gallon of your signature hot dogs, subs, hoagies, and more. The interior aluminum foil lining of these foil bags ensures optimal heat retention, keeping your food hot until it's ready to enjoy. With a non-vented design, these disposable hot dog bags ensure moisture retention to keep meals juicy and delicious. These hot dog bags are greaseproof to prevent oil from seeping, keeping your hands clean and mess-free. Featuring a hot dog print on a red finish, these hot food bags add a vibrant touch to your to go orders. These take out bags have a printed message that reads "Hot Dog" and elevates your food presentation, making a memorable impression on customers. The exterior of these foil lined bags is made from durable paper and is ideal for securely holding your favorite food items. These foil pouches are freezer-safe to store your leftovers for later enjoyment. To ensure an efficient cleaning experience, these disposable food bags are disposable and can be discarded after use. Measuring 4.13 inches in length by 6.5 inches in width by 14.57 inches in height, these disposable take out bags offer ample space for generous servings. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.