Balloonify Clear Bobo Balloon - 24in, 10PK
- Mfr # RWP1069C
- Zoro # G225035228
product price:Â
$
16.05
/pk of 10, $1.61/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1069C
- Zoro #
- G225035228
- UPC #
- 840126000000
- Country of Origin
- China
Description
Creatively decorate your party halls using our Balloonify Clear Bobo Balloons. Made from premium material, these transparent bobo balloons are unaffected by moisture and do not burst easily. Stretch these clear bobo balloons crosswise and lengthwise with your hands to help inflate them to their maximum size quickly. Manufactured with high transparency and high elasticity, these 24-inch bobo balloons stay inflated for 7 to 15 days, making them ideal for all events. Use these bobo balloons for indoor and outdoor events, as they can withstand heat and pressure. Tie up the tail of these transparent balloons with two or three knots after inflating them with air or helium to avoid any leakage. Manufactured from premium TPU material, these sustainable balloons are conveniently recyclable. Measuring 12.8 inches in length by 10.9 inches in width, these reusable birthday balloons can be inflated up to 24 inches. Each order includes 10 deflated bobo balloons. Electric air balloon pump (SKU: RWP1061) is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.