Balloonify Colorful LED Bobo Balloon - with String Light, Handle - 20in, 10PK
- Mfr # RWP1066A
- Zoro # G125027965
product price:Â
$
29.59
/pk of 10, $2.96/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1066A
- Zoro #
- G125027965
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make dazzling decorations using our Balloonify Colorful LED Bobo Balloons. These 20-inch bobo balloons are made of premium TPU material to ensure durability. Stretch these transparent balloons crosswise and lengthwise before inflating to attain maximum size. Tie these bobo balloons to the cap and attach them to the PVC sticks provided to secure them. These LED luminous balloons come with 4 different color handles (red, green, blue, pink) with light strings to create a unique touch to each of your balloons. Insert the light string through the sticks and over these clear bobo balloons to give a sparkly tone to them. The color handles of these transparent birthday balloons can be easily operated using two AA batteries. The light string of these balloons has three modes - slow flashing, fast flashing, and no flashing for your convenience. Use these transparent balloons with LED handles outdoors, as they withstand heat or pressure and can stay inflated for 7 to 15 days. These bobo balloons with lights can be filled with air or helium and can be effortlessly inflated up to 20 inches. Each order includes 10 deflated bobo balloons, 10 PVC sticks, and 10 color handles. Batteries for LED handles are not included. Electric air balloon pump (SKU: RWP1061) is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.