Balloonify Electric Air Balloon Pump - 110V, 600W
- Mfr # RWP1061
- Zoro # G625036191
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1061
- Zoro #
- G625036191
- UPC #
- 840126000000
- Country of Origin
- China
Description
Save time by quickly inflating balloons for your decoration using our Balloonify Electric Air Balloon Pump. This automatic balloon inflator is made from premium PP material, making it durable and efficient. Manufactured with a copper and aluminum motor, this balloon inflator air pump has 600W power, inflating balloons of any material or size in a wink. With 2 inflation ports, this electric balloon inflator lets you fill air in two balloons simultaneously, saving time and energy. This balloon inflator machine lets you operate it manually in case of inflating a few balloons by covering the inflation port with the balloon and pressing it down. To inflate 25 to 30 balloons within a minute, operate this automatic balloon air pump using the on-off switch. Two smaller nozzle pins are provided with this balloon inflator air pump which are screwed into the ports, allowing you to inflate smaller balloons. This electric balloon inflator air pump has a cable storage case on the side to secure the 4.9-foot power chord. With a handle, this lightweight electric balloon blower is portable, making it comfortable for indoor and outdoor use. Measuring 8.2 inches in length by 6.6 inches in width by 5.5 inches in height, this electric balloon pump can be conveniently plugged into a 110V outlet. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.