Balloonify Gold Mylar Number 6 Balloon - 16in
- Mfr # RWP0991GD
- Zoro # G925030912
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP0991GD
- Zoro #
- G925030912
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure vibrant displays with moisture-resistant gold mylar balloons. Balloonify Self-Sealing Gold Balloons feature a self-sealing design that preserves air, maintaining their firm shape and offering extended visual appeal. These foil number balloons are equipped with built-in hanging loops, making it easy to display them on ceilings or poles, streamlining decor setup for any event. Crafted from premium aluminum, these balloons resist moisture, making them ideal for humid kitchens and ensuring long-lasting use. Measuring 6.06 inches in length, 3.94 inches in width, and 0.31 inches in height, these reusable party balloons stand out in any setting. Elevate your festive occasions with these dependable and eye-catching decorations. Each order includes 1 Balloonify Self-Sealing Gold Balloons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.