Balloonify Pink Mylar Number 0 Balloon - 40in
- Mfr # RWP1022P
- Zoro # G025026556
product price:Â
$
7.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP1022P
- Zoro #
- G025026556
- UPC #
- 840126000000
- Country of Origin
- China
Description
Dress up your party to the nines with our Balloonify Pink Mylar Number 0 Balloon. Manufactured in the shape of the number 0, this party balloon can be paired with our other Balloonify number and letter balloons. This moistureproof number balloon is made of mylar and coated with a thin layer of aluminum. The long-lasting material of this metallic balloon allows you to reuse it repeatedly. This mylar balloon has a self-sealing valve to help stop air from escaping while inflating. A hand-operated manual pump can be used to fill this birthday balloon. This graduation balloon has a cute pink color that is perfect for gender reveal parties. You can easily hang this custom balloon on ceilings, walls, or other surfaces with its built-in hanging loops. Measuring 40 inches in length, this foil balloon can be inflated with air or helium. To reuse this balloon, gently deflate, properly store, and carefully reinflate without overfilling. Shipped deflated in a 1 count box. This party balloon can be easily inflated with the included straw, providing you with full control to help eliminate the risk of over-inflation. Electric air balloon pump (SKU: RWP1061) is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.