Balloonify Pink Mylar Number 2 Balloon - 16in
- Mfr # RWP0987P
- Zoro # G425029072
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0987P
- Zoro #
- G425029072
- UPC #
- 840126000000
- Country of Origin
- China
Description
Add a touch of glamour and sophistication to your celebrations with our Balloonify Pink Mylar Number 2 Balloon. This eye-catching number 2 design can be easily combined with other numbers and letters from our Balloonify range, making it the perfect addition for birthdays and anniversaries. Carefully crafted from mylar material, this balloon is moistureproof, ensuring that its float life is not affected by humidity and can be used at multiple catered events with ease. The self-sealing design ensures air stays securely inside the balloon to ensure maximum float time. Inflating the balloon is an absolute breeze because it can be blown up with a hand pump -- simply attach the pump to the nozzle on the balloon and you're good to go. This helium or air-filled graduation number balloon boasts a beautiful aluminum pink finish that will catch everyone's attention during any special occasion. Great for decorating any venue, this number balloon has hanging loops to place over entrances. Its durable and reusable quality makes it perfect for reuse in future events as well, so you can always add a sophisticated touch at all your special parties without breaking the bank. This party balloon measures 16 inches in length. To reuse these balloons, gently deflate, properly store, and carefully reinflate without overfilling. Shipped deflated in a 1 count box. This party balloon can be easily inflated with the included straw, providing you with full control to help eliminate the risk of over-inflation. Electric air balloon pump (SKU: RWP1061) sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.