Balloonify Rose Gold Mylar Number 6 Balloon - 16in
- Mfr # RWP0991RG
- Zoro # G125035540
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0991RG
- Zoro #
- G125035540
- UPC #
- 840126000000
- Country of Origin
- China
Description
Add glam to your party decor using our Balloonify Rose Gold Mylar Number 6 Balloon. Blend this custom balloon shaped as "6 in with other Balloonify numbers and letters to recreate special moments. Made of premium mylar material, this shiny birthday balloon is unaffected by water to ensure longevity. Designed with a rose gold shade, this graduation balloon is exquisite and elevates any party stage. With a built-in hanging loop, this number balloon can be placed on any hinge in the wall or ceiling. To avoid leakage of air or helium, this balloon has a self-sealing design, maintaining its shape and size. Inflate this anniversary number balloon using a hand pump to quickly set up the decor. Reuse this helium balloon multiple times, as it is highly durable and easy to store anywhere. This moistureproof balloon decoration measures 16 inches when inflated and is ideal for birthday parties. To reuse these balloons, gently deflate, properly store, and carefully reinflate without overfilling. Shipped deflated in a 1 count box. This party balloon can be easily inflated with the included straw, providing you with full control to help eliminate the risk of over-inflation. Electric air balloon pump (SKU: RWP1061) sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.