Bambuddha 100 2 oz Round Natural Bamboo Coupelles and 100 Natural Bamboo 3.5in Mini Forks, 100PK
- Mfr # BNRW0150
- Zoro # G325025419
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0150
- Zoro #
- G325025419
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bring eco-friendly elegance to your restaurant with our Bambuddha 2-ounce Round Natural Bamboo Coupelles with Natural Bamboo Mini Forks. Constructed from sustainable bamboo, these serving bowls and appetizer forks are biodegradable and commercially compostable, providing an attractive yet durable alternative to conventional serveware. Crafted with a sturdy base, these coupelle bowls have a capacity of 2 ounces to securely contain various hot or cold food items, while the wooden forks have two long tines that easily skewer your served culinary creations. The durable construction of these appetizer bowls and cocktail forks does not break easily and won't cause any splinters. With a neutral finish, these disposable bowls and forks complement the look of any tablescape. These bamboo bowls have a capacity of 2 ounces and measure 3.25 inches in diameter by 0.75 inches in height, while the single-use tasting forks measure 3.5 inches in length. Each order includes 100 bowls and 100 forks. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.