Bambuddha 100 2 oz Round Natural Bamboo Mini Steamers and 100 Natural Bamboo 3.5in Mini Forks, 100PK
- Mfr # BNRW0152
- Zoro # G725035605
product price:Â
$
343.99
/pk of 100, $3.44/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0152
- Zoro #
- G725035605
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve juicy dumplings with our Bambuddha 2-ounce Round Natural Bamboo Mini Steamers with Natural Bamboo Mini Forks. Constructed from organic bamboo, these dim-sum steamers are naturally durable, sturdy, and won't break while using. These bamboo steam baskets have fitted top and bottom slats that keep mini servings hot and ready. The two long tines of these bamboo forks are perfect for skewering and serving meatballs, fruits, or cheeses without causing splinters. Holding up to 2 ounces, these individual bamboo steamers have precise portioning, making them ideal for serving delectable bite-sized hot or cold treats. These personal bamboo steamers and cocktail forks are biodegradable and commercially compostable, providing an eco-friendly disposal. The natural bamboo finish of these mini single-tier steamers and single-use tasting forks brings a rustic, Asian-inspired style to any tablescape. These bamboo cooking steamers measure 3.25 inches in diameter by 2 inches in height and have a capacity of 2 ounces, while the appetizer forks measure 3.5 inches in length. Each order includes 100 steamers and 100 forks. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.