Bambuddha 100 Square Natural 2.25in Bamboo Dishes and 100 Natural Bamboo 3.5in Mini Spoons, 100PK
- Mfr # BNRW0105
- Zoro # G825034867
product price:Â
$
145.99
/pk of 100, $1.46/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0105
- Zoro #
- G825034867
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve your food and desserts in style with our Bambuddha Square Natural Bamboo Dishes with Natural Bamboo Mini Spoons. Crafted from organic bamboo, these appetizer plates and tasting spoons are biodegradable and commercially compostable, providing an eco-friendly alternative to traditional disposable tableware. The durable construction of these disposable plates and bamboo spoons makes them withstand hot or cold food items without breaking or splintering. This bamboo plate and spoon set have a natural wood finish that adds a rustic touch to any tablescape. With a lightweight yet sturdy bamboo body, these square plates securely support appetizers while serving. These durable serving plates measure 2.25 inches long by 2.25 inches wide, and the included wooden spoons measure 3.5 inches long. Each order includes 100 dishes and 100 spoons. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.