Bambuddha 200 Rectangle Natural 4.75in Wood Plates and 200 Natural Bamboo 3.5in Mini Forks, 200PK
- Mfr # BNRW0143
- Zoro # G725036343
product price:Â
$
220.99
/pk of 200, $1.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0143
- Zoro #
- G725036343
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bring rustic charm and functionality to your appetizer presentation with our Bambuddha Rectangle Natural Wood Plates with Natural Bamboo Mini Forks. Crafted from poplar wood, these rectangular appetizer plates are sturdy and ideal for serving various hot or cold food items. With a durable bamboo construction, these cocktail forks have two long tines, making picking up small meatballs or appetizers easy. These wooden plates are durable, lightweight, and have raised edges to hold appetizers and desserts securely. The built-in glassine paper lining of these poplar plates makes them grease-resistant and water-resistant to eliminate spills and leaks. These disposable plates and forks are biodegradable and commercially compostable, making them perfect for establishments looking for an eco-friendly flair while serving food. The natural wood finish of these appetizer plates and cocktail forks adds a rustic elegance to any tablescape, and at the same time, their smooth and splinter-free design eliminates potential wood chipping. These rectangular disposable plates measure 4.75 inches in length by 3.5 inches in width by 0.5 inches in height, and the appetizer forks measure 3.5 inches in length. Each order includes 200 plates and 200 forks. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.