Bambuddha 200 Square Natural 4.5in Wood Plates and 200 Natural Bamboo 3.5in Mini Forks, 200PK
- Mfr # BNRW0142
- Zoro # G525028463
product price:Â
$
227.99
/pk of 200, $1.14/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0142
- Zoro #
- G525028463
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve appetizers elegantly and at your upscale establishment with our Bambuddha Square Natural Wood Plates with Natural Bamboo Mini Forks. The square plates of this set are constructed from poplar wood, while the cocktail forks are created from bamboo, making them both naturally biodegradable and commercially compostable. With a built-in glassine paper lining, these wooden plates for amuse bouches are grease-resistant and water-resistant to prevent messy drips and spills, so you can focus on crafting culinary masterpieces. These poplar entree plates are designed with raised edges to enhance food presentation by framing the dish and drawing the diner's attention to the culinary creation. With two long tines, these single-use tasting forks are ideal for skewering and serving a variety of delicacies, from meatballs to cheeses. For a quick cleaning experience, these bamboo forks and entree plates are disposable. Featuring a sleek wood finish, this fork and plate set complements any tablescape and is ideal for serving hot or cold food items.These durable plates for appetizers measure 4.5 inches in length by 4.5 inches in width by 0.5 inches in height, and the cocktail forks measure 3.5 inches in length. Each order includes 200 plates and 200 forks. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.