Bambuddha 200 Square Natural 4.5in Wood Plates and 200 Natural Bamboo 3.5in Mini Spoons, 200PK
- Mfr # BNRW0109
- Zoro # G625033909
product price:Â
$
227.99
/pk of 200, $1.14/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0109
- Zoro #
- G625033909
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve delectable small bites and tasting menus with our Bambuddha Square Natural Wood Plates with Natural Bamboo Mini Spoons. Made from poplar wood, these square plates have a robust construction to hold various hot or cold foods securely. Accompanying them are these durable bamboo spoons that can withstand hearty bites without compromising their structural integrity. Featuring a built-in glassine paper lining, these wooden plates for amuse bouches are grease-resistant and water-resistant to eliminate the risk of potential messy drips and spills. This appetizer plate and spoon set is biodegradable and commercially compostable. Designed with raised edges, these disposable plates enhance food presentation by framing the dish and drawing the diner's attention to the culinary creation. These entree plates measure 4.5 inches in length by 4.5 inches in width, and the tasting spoons measure 3.5 inches in length. Each order includes 200 plates and 200 spoons. These items will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.