Shop RESTAURANTWARE
Create Account
Bar Lux 0.5 qt Plastic Quick Pour Storage Container Bottle - with Blue Spout and Lid - 3 1/2in x
- Mfr # RWT0494BL
- Zoro # G025029724
product price:Â
$
10.95
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
- RWT0494BL
- Zoro #
- G025029724
- UPC #
- 810019000000
- Country of Origin
- China
Description
Swiftly create sweet signature cocktails with our Bar Lux Quick Pour Storage Container Bottle with Blue Spout and Lid. With an innovative design, this plastic bottle container features interchangeable lids allowing you to easily dispense simple syrups into refreshing cocktails and at the end of the night, screw off the base of the container that doubles as an airtight lid for convenient storage in your kitchen refrigerator. This versatile 0.5-quart plastic bottle with lids is great for adding flavors to any cocktail at your hotel bar or for pouring savory dressings on fresh salads at your restaurant. Equipped with an easy to grip neck, this simple syrup bottle enables bartenders to securely grip the bottle for optimal serving. Measuring 3.5 inches long by 10.2 inches tall, this plastic liquid container is shipped in a 1 count box.