Bar Lux 1 oz / 2 oz Black-Plated Stainless Steel Jigger - Japanese Style, Copper-Plated Ring
- Mfr # RWT0273BC
- Zoro # G725035445
product price:Â
$
29.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0273BC
- Zoro #
- G725035445
- UPC #
- 735256000000
- Country of Origin
- China
Description
Add a luxurious touch to any cocktail preparation with this Bar Lux Japanese-Style Black-Plated Stainless Steel Jigger. Featuring an elongated shape with a beautiful high-shine finish, this Japanese jigger brings undeniable style to any bar or restaurant. Its two-sided design makes it easy for bartenders to quickly switch between measuring 1-ounce and 2-ounce portions, while its copper-plated ring provides a comfortable and slip-resistant grip. Combining a beautiful black-plated exterior with a trendy copper-plated accent, this Japanese-style jigger is sure to create some added flair and catch your customers' attention. This stainless steel double jigger is designed to resist rusting or corroding and can withstand daily use in fast-paced bars and restaurants. Equipped with engraved measurement markers, this double-sided jigger helps to ensure increased precision and prevent accidental overpouring. This Japanese-style jigger measures 4.75 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.