Bar Lux 1.5 oz Yellow Plastic Measured Liquor Pourer - with Collar, Clear Spout, 50PK
- Mfr # RWT0886
- Zoro # G825027654
product price:Â
$
143.99
/pk of 50, $2.88/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT0886
- Zoro #
- G825027654
- UPC #
- 840126000000
- Country of Origin
- China
Description
Pour spirits using our Bar Lux 1.5-ounce Yellow Plastic Measured Liquor Pourers. These drink pourers have a clear spout and tight-fitting black collar that keeps liquors from spilling out while serving guests. Ideal for accurately measuring beverages while serving, these liquor pourers are made with ball bearings that allow you to smoothly pour spirits without creating messes. These liquor spouts are designed with a yellow tail so employees can quickly identify and differentiate alcohols or spout sizes. Made from premium plastic, these liquor pourers are crack-resistant to maintain their stylish look during frequent use at your bar. Intended for use with spirits with an ABV of 40% or more, these liquor spouts allow you to pour up to 1.5 ounces of spirits at a time. When used with liqueurs, syrups, or juices, the measurements may not be accurate. To ensure smooth pouring, these spirit pourers should be shaken before use and poured at an angle greater than 45 degrees. Designed to fit standard-sized liquor bottles, these drink pourers measure 1.38 inches in diameter by 3.74 inches in height. Shipped in a 50 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.