Bar Lux Black Plastic Condiment Caddy - 4 Compartments - 19 1/2in x 6 1/4in x 3 3/4in
- Mfr # RWT0487
- Zoro # G625034302
product price:Â
$
49.39
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
- RWT0487
- Zoro #
- G625034302
- UPC #
- 810019000000
- Country of Origin
- China
Description
Keep your cocktail garnishes organized with our Bar Lux Black Plastic Condiment Caddy. Made from durable plastic, this food storage container is designed for long-lasting use. This garnish tray features 4 compartments to keep bar counters mess-free and streamline beverage preparation efficiently. The white compartments of this condiment caddy are removable for quick and easy refill. This bar caddy has a clear lid that expertly showcases its contents without having to open it. The hinged lid of this condiment tray can be opened easily to provide quick access. This black condiment caddy measures 19.5 inches in length by 6.25 inches in width by 3.75 inches in height. Shipped in a 1 count box.