Basic Nature Green Plastic T-Shirt Bag - 1/6 Size, Compostable - 12in x 6 1/2in x 22in, 500PK
- Mfr # RWP0670G
- Zoro # G125024605
product price:Â
$
143.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0670G
- Zoro #
- G125024605
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Provide customers with an eco-friendly way to bag their groceries or retail items using our Basic Nature Green Plastic T-Shirt Bags. Made from plant-based plastic derived from cornstarch, these BPI-certified bags are commercially compostable and biodegradable for a nature-friendly alternative to traditional single-use bags. Featuring built-in handles, these commercially compostable bags provide guests with a secure and comfortable way to carry take out containers or grocery items. Designed to be tear-resistant, these green plastic bags hold the weight of hefty items without the risk of breaking or tearing open. Free from harmful dyes, these plastic bags have an eco-friendly logo printed on them and a green finish that perfectly complements the rest of your establishment's take out supplies. These commercially compostable bags are one-sixth in size and measure 12 inches in length by 6.5 inches in width and 22 inches in height. To preserve the quality of your commercially compostable plastic bags, store them in a cool and dry place. Bags are best used within a year of purchase. Shipped in a 500 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.