Be Safe Type R Class 3 Lime XL High Visibility Lightweight Rain Jacket - Zipper Closure,
- Mfr # RWT2307G-1
- Zoro # G625030434
product price:Â
$
54.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2307G-1
- Zoro #
- G625030434
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance staff safety with a high visibility rain jacket. The Be Safe High-Visibility Rain Jacket - Lime, Plastic, Waterproof, Adjustable Fit, 30.98 inches x 27.99 inches x 0.39 inches, features hi-vis reflective tape that enhances visibility for staff in high-risk environments. This reflective raincoat includes a zipper front closure, simplifying quick uniform changes for busy professionals. Designed with a detachable hoodie, this waterproof hi-vis rain jacket adjusts easily for changing weather conditions, ensuring comfort during unpredictable shifts. Made from plastic, it is 100% waterproof with stitched and taped seams, providing breathable protection during summer storms while remaining machine washable for easy maintenance. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.