Bento Tek 44 oz Brown and Orange Lunch Box - BPA-Free, Microwave-Safe, with Utensils - 9in x 6
- Mfr # RWP1402BRT-1
- Zoro # G525026698
product price:Â
$
13.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1402BRT-1
- Zoro #
- G525026698
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your meal organization with our Bento Tek 44-Ounce Brown and Orange Lunch Box. Constructed from BPA-free plastic, this meal prep container prevents unwanted substances from leaching into your food. This bento lunch box is tailored with 4 compartments, enabling you to carry separate food items without mixing them when taking it to the office. For a complete dining experience, this lunch box comes with a plastic knife, fork, and spoon. The 50-milliliter sauce bowl of this plastic container is ideal for packing dressings or dipping sauces. This lunch container is microwave-safe, allowing you to heat your meal and enjoy it warm. Featuring a snap-on lid and a silicone seal, this meal storage container provides a leakproof solution for carrying your lunch. The premium plastic construction of this Japanese bento box makes it odorless, ensuring the flavors of your food items remain intact. With an eye-catching brown and orange design, this food container adds style to your daily meals. To save you time, this plastic lunch container is dishwasher-safe, making cleaning up a breeze. This plastic lunch box is also freezer-safe for easy meal storage. Measuring 9 inches in length by 6.5 inches in width by 3.25 inches in height, this tiffin box can hold up to 44 ounces. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.