Bev Tek 3 oz Clear Plastic Dekko Martini Glass - 3 3/4in x 3in x 4 3/4in, 100PK
- Mfr # RWP0569C
- Zoro # G425026460
product price:Â
$
160.99
/pk of 100, $1.61/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0569C
- Zoro #
- G425026460
- UPC #
- 810019000000
- Country of Origin
- China
Description
Sip cocktails in style with our Bev Tek 3-ounce Clear Plastic Dekko Martini Glasses. Crafted with premium-plastic, these high-quality small martini glasses are conveniently recyclable for a quick cleanup after use. Designed with a wide rim, these plastic martini glasses hold up to 3 ounces of your preferred cocktails, small appetizers, or desserts to create unique food displays at restaurants or events. Featuring a spiral base, these martini cups add a stylish touch to drinks while providing stability on surfaces. With a clear finish, these plastic martini glasses elegantly show off beverages. To prevent spills and messes while serving, these small martini glasses are leak-resistant and crack-resistant. Measuring 3.75 inches in diameter by 4.75 inches in height, these martini cups hold up to 3 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.