Bev Tek 4 oz White Plastic Wedding Champagne Flute - 1-pcs - 7 1/2in x 2 1/4in x 2 1/4in, 20PK
- Mfr # RWP0292W-20
- Zoro # G925028940
product price:Â
$
30.39
/pk of 20, $1.52/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0292W-20
- Zoro #
- G925028940
- UPC #
- 735256000000
- Country of Origin
- China
Description
Serve bubbly drinks with style usingour Bev Tek 4-ounce White Plastic Wedding Champagne Flutes. Crafted from high-quality plastic, these champagne flutes are disposable for fast and hassle-free cleanup at your bar, restaurant, or catered event. Featuring a charming white finish and delicate lacelike detailing, these plastic flute glasses instantly add an elegant touch to cocktails served at any establishment. With a 1-piece design, these cocktail flutes require no assembly, providing your staff with a quick and easy way to prepare drinks. These charming plastic flutes feature a long stem and round base for superior stability when placed on any surface to prevent accidental spills. Measuring 2.25 inches in diameter by 7.5 inches in height, these disposable champagne flutes can hold up to 4 ounces. Sold in a 20 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.