Bev Tek 5 gal Black Beverage Dispenser - 12 1/2in x 11in x 22in
- Mfr # RWT1168
- Zoro # G425025555
product price:Â
$
70.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1168
- Zoro #
- G425025555
- UPC #
- 840126000000
- Country of Origin
- China
Description
Efficiently serve your best drinks at parties, buffets, and catered events with our Bev Tek 5-gallon Black Beverage Dispenser. This, plastic drink dispenser is constructed with PP (polypropylene), making it durable and ensuring longevity. The translucent tank of this square juice dispenser lets your guests see what beverage is inside it. This non-reactive drink dispenser tolerates temperatures as low as -40F and as high as 160F, enabling you to serve all beverages, including alcohol. Equipped with a push-button spigot, this party drink dispenser ensures a faster flow with fewer drips. The dispenser tank has printed graduations to help you precisely measure the amount of liquid in it. This 5-gallon beverage dispenser contains decals for punch, iced tea, decaffeinated iced tea, lemonade, water, and coffee for easy identification. To make after-party cleaning easier, the tank of this dishwashable cold drink dispenser is detachable from the base. The removable drip tray at the bottom of this lemonade dispenser catches drips, keeping your countertop clean. With a ground clearance of 8 inches below the nozzle, this punch dispenser provides ample space to use glasses of different sizes. This freezable soft drink dispenser has a tight-fitting lid to avoid spillage during transport. Measuring 12.5 inches long by 11 inches wide by 22 inches tall, this beverage dispenser with a spigot can hold 5 gallons of liquid. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.