Bev Tek 57 oz Clear Polycarbonate Water Pitcher - 7in x 3 1/2in x 9 1/2in
- Mfr # RWP1336C-1
- Zoro # G825030418
product price:Â
$
31.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1336C-1
- Zoro #
- G825030418
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve beverages with elegance and ease using our Bev Tek 57-ounce Clear Polycarbonate Water Pitcher. This large plastic pitcher is designed with a sturdy base and smooth rim, ensuring a comfortable pour every time, making it the perfect addition to any catering event or restaurant setting. Crafted from durable polycarbonate plastic, this water pitcher is shatterproof and can withstand both hot and cold temperatures, providing you with a versatile serving solution. The clear glass design of the pitcher allows for easy beverage identification, enhancing the customer experience at your establishment. This 57-ounce pitcher is perfect for serving water, iced tea, lemonade, and more, offering ample capacity for your serving needs. Plus, this pitcher is dishwashable, making clean-up a breeze for your staff. Measuring 7 inches in length by 3.5 inches in width by 9.5 inches in height, the pitcher contains up to 57 ounces and is conveniently sized for easy storage and transport. Sold in a 1 count box.
Restrictions
This item has been restricted from sale in the following states:
VT, ME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.