Bev Tek 6 gal Black Double Beverage Dispenser - 16in x 16in x 21in
- Mfr # RWT1169
- Zoro # G525025004
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1169
- Zoro #
- G525025004
- UPC #
- 840126000000
- Country of Origin
- China
Description
Use our Bev Tek 6-gallon Black Double Beverage Dispenser to serve your signature chilled beverages in style. Made with PP (Polypropylene) plastic, this juice dispenser is durable and withstands temperatures from -40F to 160F, letting you serve all beverages. The double design of this 6-gallon beverage dispenser enables you to serve two drinks simultaneously. Featuring 2 translucent tanks of 3 gallons each, this iced tea dispenser offers excellent visibility. They are detachable from the base for convenient refilling and cleaning. The high-quality material of this cold drink dispenser makes it freezable and dishwashable. Equipped with 2 push button spigots/faucets, this plastic juice dispenser ensures faster juice flow with fewer drips. The removable drip tray at the base of this lemonade dispenser catches drips, keeping your countertop clean. To let your customers use glasses of any length, this beverage dispenser with a stand has an 8-inch clearance below the nozzle. This rectangular party drink dispenser comes with two tight-fitting lids to protect your beverages during service and transport. To measure your drinks precisely, this beverage dispenser with a spigot has printed graduations. This soft drink dispenser has decals for punch, iced tea, decaffeinated iced tea, lemonade, water, and coffee for instant identification. Measuring 16 inches long by 16 inches wide by 21 inches tall, this cocktail dispenser has a generous capacity of 6 gallons to minimize the time spent refilling during large events. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.