Bev Tek 7 oz Clear Plastic Long Champagne Flute - 2 3/4in x 2 3/4in x 6 3/4in, 100PK
- Mfr # RWP1226C
- Zoro # G925026540
product price:Â
$
46.85
/pk of 100, $0.47/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1226C
- Zoro #
- G925026540
- UPC #
- 840126000000
- Country of Origin
- China
Description
Spice up your party by serving cocktails using our 7-ounce Clear Plastic Long Champagne Flutes. These drinking glasses are crafted from high-quality plastic, making them shatterproof for longevity. The sleek cone shape and wide rim of these party cups make them visually appealing and offer a comfortable drinking experience. These clear champagne glasses have a removable base that stands upright on counters and can be detached, if needed, for space-saving storage. Holding up to 7 ounces, these plastic champagne flutes ensure that you enjoy your favorite sparkling beverages without constant refilling, allowing you to focus on celebrating the moment. These plastic wine glasses have an elegant clear finish to expertly highlight the color and hues of your, allowing you to fully appreciate the drink's texture, clarity, and effervescence, adding to the pleasure of each sip by making it a multisensory experience. These plastic wine glasses can be disposed of after use to speed up the cleaning process, making them ideal for restaurants, special occasions, weddings, or parties. Each plastic cocktail glass measures 2.75 inches in diameter by 6.75 inches in height and has a capacity of 7 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.