Bev Tek Green Plastic 2-in-1 Straw or Sippy Cup Lid - with Two Plugs, Fits 12, 16 and 24 oz, 500PK
- Mfr # RWP0888G
- Zoro # G325034695
product price:Â
$
150.99
/pk of 500, $0.30/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0888G
- Zoro #
- G325034695
- UPC #
- 840126000000
- Country of Origin
- China
Description
Provide your customers the option of how to sip their drinks using our Bev Tek Green Plastic 2-in-1 Straw or Sippy Cup Lids. These plastic lids feature a 2-in-1 design with a straw slot and a spout opening to provide different drinking options. Coordinate these disposable lids with compatible 12, 16, and 24-ounce cups to cover and maintain the temperature of beverages (SKU: RWP0547C, RWP0548C, and RWP0549C). For a leakproof seal while on the go, these coffee lids are equipped with attached stoppers for both drink openings. These sip hole lids are perfect for hot or cold drinks. With a green finish, these hot cup lids give your establishment's to go drinks a pop of color. To reduce your restaurant's carbon footprint, these beverage lids are recyclable. These drink lids have a diameter of 3.7 inches and a height of 1.1 inches. Sold in a 500 count box. Compatible cups are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.